Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Environmental Express™ TCLP Bottles

Catalog No. 09735104 Shop All Environmental Express Products
Change view
Click to view available options
Capacity (Metric):
2200 mL
3000 mL
Closure Size:
11 x 32 cm
14 x 26 cm
15 x 26 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
09-735-104 3000 mL 15 x 26 cm
09-735-98 2200 mL 14 x 26 cm
09-732-69 2200 mL 11 x 32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-735-104 Supplier Environmental Express™ Supplier No. BF3000 4
Add to Cart
Add to Cart

With PTFE liner

Specifications

Capacity 101.4 oz., 3000 mL
Capacity (Metric) 3000 mL
Capacity (English) 101.4 oz.
Material PTFE
Product Type Environmental Bottle
Closure Liner PTFE
Closure Size 15 x 26 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.