Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and CO2 Back-up System
Click to view available options
Electrical Requirements:
115V, 60Hz
208 - 230V, 60Hz
Holds:
Boxes (400)
Boxes (500)
Certifications/Compliance:
EPA SNAP
EPA SNAP, Class II
Description
Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.
Package includes:
- One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed CO2 back-up system (CO2 tank not included)
Specifications
Specifications
| Capacity (English) | 19.4 cu. ft. |
| Capacity (Metric) | 549 L |
| Temperature Range | -10°C to -40°C |
| Door Style | Outer (1), Inner (4) |
| No. of Doors | 5 |
| Insulation | Water-Blown Polyurethane Foam |
| Interior | Stainless Steel |
| Shelves | 2 |
| Certifications/Compliance | EPA SNAP, Class II |
| Style | Upright |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction