Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and CO2 Back-up System
GSA_VA

Catalog No. p-7162096
Click to view available options
Electrical Requirements:
115V, 60Hz
208 - 230V, 60Hz
Holds:
Boxes (400)
Boxes (500)
Certifications/Compliance:
EPA SNAP
EPA SNAP, Class II
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 01-257-940

Supplier: Thermo Scientific™ TDE40040FARCO

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TDE -40°C ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.

Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.

Package includes:

  • One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed CO2 back-up system (CO2 tank not included)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -10°C to -40°C
Door Style Outer (1), Inner (4)
No. of Doors 5
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 2
Certifications/Compliance EPA SNAP
Style Upright
Includes 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system
Dimensions (L x W x H) Exterior 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115V, 60Hz
Compressor H-drive
Holds Boxes (400)
Rack Capacity 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.