Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose PROMO

Catalog No. TDEC396FARK
Click to view available options
Holds:
Standard 2 inch boxes (252)
Standard 2 inch boxes (396)
Standard 2 inch boxes (63)
Capacity (Metric):
85 L
360 L
566 L
Certifications/Compliance:
UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65
Voltage:
115 V
208/230 V
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Part of the Standard Performance (STP) family, Thermo ScientificTM TDE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection


User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door


Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events.

TRUSTED_SUSTAINABILITY

Specifications

Type Chest Freezer
Capacity (English) 20 cu. ft.
Capacity (Metric) 566 L
Temperature Range -50°C to -86°C
Door Style Horizontal Solid
No. of Doors 1
Cabinet Material Cold-rolled Steel
Chamber Material Stainless Steel
Interior Stainless Steel
Exterior Finish Painted Steel
Shelves None
No. of Racks None
No. of Racks per Kit None
Certifications/Compliance UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65
Style Chest
Display HIC Touch Button
Casters 6
Color Silver
Condenser Type Air Cooled
Control Type Capacitive Touch UI
For Use With (Equipment) Optional LN2 Backup, CO2 Backup, Chart Recorder
Ports One Port Hole
Warranty 5 Years
Defrost Manual
Lid Single Hand Lift
Model TDEC39686FA
Water Cooled No
Dimensions (DxWxH) Exterior 33.1 x 96.3 x 40.5 in. (841 x 2446 x 1029 mm)
Dimensions (D x W x H) Interior 18.5 x 66.4 x 27.8 in. (470 x 1687 x 706 mm)
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional
Data Outputs RS485, 4-20Ma, Dry Contacts, USB
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Connectivity Optional (Device Link Connect)
Smart View Compatibility Smart View Compatible
Amperage 13.6 A
Voltage 115 V
Phase Single
Energy Usage 11.0 kW-hr/day
Green Features EcoFoam, Natural Hydrocarbon Refrigerants
Compressor H-drive
Refrigerant R290/R170+R290 Mix
Holds Standard 2 inch boxes (396)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.