Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose PROMO
Click to view available options
Holds:
Standard 2 inch boxes (396)
Standard 2 inch boxes (63)
Capacity (Metric):
85 L
566 L
Certifications/Compliance:
UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65
Voltage:
115 V
208/230 V
Description
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
- A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
- Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
- Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
- Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and key-lock door
Sustainability
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Get Connected
The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events.
Specifications
Specifications
| Type | Chest Freezer |
| Capacity (English) | 20 cu. ft. |
| Capacity (Metric) | 566 L |
| Temperature Range | -50°C to -86°C |
| Door Style | Horizontal Solid |
| No. of Doors | 1 |
| Cabinet Material | Cold-rolled Steel |
| Chamber Material | Stainless Steel |
| Interior | Stainless Steel |
| Exterior Finish | Painted Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction