Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks and Boxes PROMO
Click to view available options
Holds:
400 Boxes
500 Boxes
600 Boxes
Inner Doors:
4
5
Voltage:
115 V
208/230 V
Description
Package includes:
- One Thermo Scientific TDE Ultra-Low Temperature Freezer
- Sliding drawer racks with cryoboxes and cell dividers

Specifications
Specifications
Type | Ultra-Low Freezer, Upright |
Capacity (English) | 19.4 cu. ft. |
Capacity (Metric) | 549 L |
Temperature Range | -50°C to -86°C |
Door Style | Outer (1), Inner (4) |
No. of Doors | 5 |
Inner Doors | 4 |
Cabinet Material | Stainless Steel |
Chamber Material | Stainless Steel |
Insulation | Water-blown Foam |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction