Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks and Boxes PROMO

Catalog No. 01-257-986PM
Click to view available options
Holds:
400 Boxes
500 Boxes
600 Boxes
Inner Doors:
4
5
Voltage:
115 V
208/230 V
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TDE ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes.

Package includes:

  • One Thermo Scientific TDE Ultra-Low Temperature Freezer
  • Sliding drawer racks with cryoboxes and cell dividers
TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 28.8 cu. ft.
Capacity (Metric) 816 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 5
Inner Doors 4
Cabinet Material Stainless Steel
Chamber Material Stainless Steel
Insulation Water-blown Foam
Interior Stainless Steel
Shelves 2
Certifications/Compliance cULus
Style Upright
Dimensions (L x W x H) Exterior 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-20
Voltage 115 V
Compressor H-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Holds 600 Boxes
Rack Capacity 12
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.