Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 816 Thermal Fingerless Winter Work Gloves/Flip-Top Mittens
Shop All Ergodyne Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Mittens convert to half-finger gloves for detailed work
- Flip-top mitten and thumb stow easily in mitten pocket when not in use
- Soft microfleece lining provides comfort, flexibility, and protection in cold conditions
- Rugged synthetic leather palm maintains flexibility in cold temps
- Reinforced thumb saddle extends glove life
- Contoured gathered elastic cuff with ID space
- Gloves fit over jacket sleeves for convenient on/off wear
- Reflective accents enhance wearer visibility and hand signaling
- Soft thumb nose/brow wipe area
Specifications
Specifications
| Color | Black |
| Hand | Specific |
| Material | Polyester |
| Size | 2X-Large |
| EN388 Standard | 3423 X |
| For Use With (Application) | Construction, Cold Weather Detail Work, Cold Storage/Refrigeration, and Outdoor Recreation |
| Glove Cuff Style | Elasticated |
| Liner Material | Microfleece |
| Palm Type | Synthetic Leather |
| Series | ProFlex™ 816 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction