Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Tec Clean A1 Ultrasonic Cleaning Solution
SDP

Catalog No. p-7077928
Click to view available options
Volume (Metric):
10 L
25 L
Causes serious eye damage.
Causes serious eye damage.

Safely and thoroughly cleans electronics and optics in 3 to 10 minutes in an ultrasonic cleaner. Tovatech Tec Clean A1 Cleaning Solution quickly removes water damage, grease, oil, water soluble flux, dust, fingerprints, and other contaminants.

  • Mildly alkaline concentrate
  • Highly concentrated; dilute to 3 to 10% with water before use
  • Economical: 10L dilutes to 53 gal. of 5% solution
  • Free-rinsing with water; leaves no residue
  • Contains no silicates or phosphates
  • Biodegradable
  • Available in 10 and 25L containers

Applications

  • Cleans printed circuit boards, electromechanical components, fine optics, and plastics

Specifications

Product Type Ultrasonic Cleaning Solution
Form Liquid
Composition Mildly alkaline
Concentration 5%
Content And Storage Keep above 32°F, shelf life 4 years
For Use With (Application) Cleans Printed Circuit Boards, Electromechanical Components, Fine Optics, and Plastics.
Quantity 1 Ea.
Volume (Metric) 10 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.