Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Tec Clean A4 Ultrasonic Cleaning Solution
SDP

Catalog No. p-7077929
Click to view available options
Volume (Metric):
10 L
25 L
Risk of serious damage to eyes. Irritation to skin.
Risk of serious damage to eyes. Irritation to skin.

For general all-purpose cleaning and degreasing of metal, glass, and plastic parts in an ultrasonic bath. Elma™ Tec Clean A4 Ultrasonic Cleaning Solution cleans assemblies fabricated of varied metals, alloys, plastics and rubber and removes coolant and

  • Alkaline concentrate
  • Highly concentrated
  • Dilute to 2 to 5% with water before use
  • Safely removes grease, oil, soot, carbon, wax, fingerprints and dust
  • Used for maintenance cleaning of tools and instruments
  • Grease, oil and wax float to surface of solution where they can be skimmed off
  • Economical: 10L dilutes to 88 gal. of 3% solution
  • Prolongs the lifetime of ultrasonic bath
  • pH of 3% solution: 10.7
  • Biodegradable
  • Available in 10 and 25L containers

Specifications

Product Type Ultrasonic Cleaning Solution
Form Liquid
pH 10.7
Composition Mildly alkaline
Concentration 3%
Content And Storage Keep above 32°F, shelf life 4 years
For Use With (Application) Removes Coolant and Chips From Machined Metal Parts
Quantity 1 Ea.
Volume (Metric) 10 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.