Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Tec Clean S1 Ultrasonic Cleaning Solution
SDP

Catalog No. p-7077930
Click to view available options
Volume (Metric):
10 L
25 L
Causes serious eye irritation.
Causes serious eye irritation.

Gently removes corrosion, oxide films, mineral deposits, and oils from parts in an ultrasonic bath. Tovatech Tec Clean S1 Ultrasonic Cleaning Solution removes oxide film, rust, lime, grease, oil, corrosion, and mineral deposits.

  • Mildly acidic concentrate
  • Highly concentrated; dilute with water to 1 to 5% before use
  • Use to clean non-ferrous and light metals, stainless steel, glass and plastics
  • Safely removes water damage from circuit boards
  • Restores brightness to copper and brass alloys
  • Economical: 10L bottle dilutes to 132 gal. of 2% solution
  • Rinses residue-free
  • Prolongs lifetime of ultrasonic bath
  • Biodegradable
  • Available in 10 and 25L containers

Specifications

Product Type Ultrasonic Cleaning Solution
Form Liquid
Composition Mildly acidic
Concentration 2%
Content And Storage Keep above 32°F, shelf life 2 years
For Use With (Application) Removes Oxidation and Corrosion From Electronic Parts and Printed Circuit Boards
Quantity 1 Ea.
Volume (Metric) 10 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.