Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ Tech-Med™ Blood Drawing Chair with Plastic Seat
Click to view available options
Color:
Gray
Gray, Black
Arm Style:
Formica Flip
Formica Straight
Upholstered Flip
Material:
Plastic, Formica
Plastic, Vinyl
Height (English):
32 in.
43 in.
Description
- Plastic Seat
- 300 lb Weight Capacity
- Overall Dimensions: 32 in. Height, 34 in. Width, 28 in. Depth
- Chair Dimensions: Seat Height to Floor 18 in., Inside Arm Width 21 in., Seat Depth 16 in., Height of Adjustment Arm 28 - 35 in.
- Tall Overall Dimensions: Height 43 in., Width 34 in., Depth 28 in.
- Tall Chair Dimensions: Seat Height to Floor 24 in., Inside Arm Width 21 in., Seat Depth 17 in.
- Height of Adjustable Arm 33 - 40 in.
Specifications
Specifications
| Product Type | Blood Drawing Chair |
| Load Bearing Capacity (English) | 300 lb. |
| Width (English) | 34 in. |
| Includes | Tools that are needed for assembly |
| Seat Material | Plastic |
| Depth (English) | 28 in. |
| Height (English) | 32 in. |
| Color | Gray |
| Arm Style | Formica Flip |
| Dimensions (D x W x H) | 28 x 34 x 32 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction