Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ Tech-Med™ Upholstered Blood Drawing Chair, Wide/Tall
Click to view available options
Color:
Black
Blue
Arm Style:
Upholstered Flip
Description
- High quality chair with tool free assembly and padded seat for ultimate patient comfort.
- One control knob allows you to raise and lower the arms effortlessly.
- Arms can be raised and lowered in infinite positions and rotate left or right.
Adjustable levelers on all four legs allow the chair to sit solidly on an uneven floor. - Vinyl is mildew resistant, sulfide stain resistant and static dissipative.
- 700 lb Weight Capacity
- Chair Dimensions: Seat Height to Floor 24 in., Inside Arm Width 31 in., Seat Depth 17 in., Height of Adjustable Arms 33 - 40 in.
- Available in Blue or Black
Specifications
Specifications
Product Type | Bariatric Blood Drawing Chair |
Height (English) | 43 in. |
Load Bearing Capacity (English) | 700 lb. |
Includes | Tool Free Assembly |
Color | Black |
Adjustable (Height) | Armrest: 33 to 40 in. |
Arm Style | Upholstered Flip |
Autoclavable | Not Autoclavable |
Depth (English) | 28 in. |
Dimensions (D x W x H) | 28 x 43 x 43 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction