Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube

Catalog No. 1324599A
Change view
Click to view available options
Length (Metric):
205 mm
240 mm
Diameter (Metric) Outer:
32 mm
44 mm
For Use With (Equipment):
HB-1D Hybridizer
HB-3D Hybrigene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Outer For Use With (Equipment)
13-245-99A 205 mm 32 mm HB-1D Hybridizer
13-245-116 240 mm 44 mm HB-3D Hybrigene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-245-99A Supplier Cole-Parmer™ Supplier No. 7022388

HI-200 Series Hybridization Incubator Tubes are versatile and are available in multiple tube formats; mix and match sizes within an instrument to cater for different throughputs, users and applications. Glass hybridization tubes reduce volumes, simplify washing and improve signals.

  • Tubes and other accessories can be accommodated at the same time for multiple uses.
  • Low probe volume, even with large glass tubes.
  • Rotation and design ensure volumes as low as 5 mL can be used and recovered.
  • Unique slot-in tubes with tube rotation speed of 0 to 20 rpm are controllable to suit your application.
  • Radioactive safe (protective casing and non-drip tube design minimizes risk to the user).
  • Thick borosilicate glass provides durability.
  • Non-drip, safe and convenient easy pour design.
  • O-ring sealed end caps ensure no leakage.
  • Escape thread-on screw cap offer easy-opening with no vacuum problems.
  • Tube assemblies feature adaptors to hold multiple small glass tubes for increased capacity.

Specifications

Closure Type Screw Cap
Product Type Hybridization Tube
Diameter (Metric) Outer 32 mm
Length (Metric) 205 mm
Material Borosilicate Glass
For Use With (Equipment) HB-1D Hybridizer
Length (English) 8.07 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.