Learn More
Description
- Accommodates up to 4 standard size microscope slides with thermal transfer effectiveness similar to that of PCR plate.
- Made of single piece of machined aluminum.
- Regular cleaning can be done with water and mild laboratory cleaning detergents.
- Design allows easy removal of glass slides via corner cut-outs.
- Aluminum perimeter ridge allows thermal cycler lid to be closed without risking damage to glass slides and PCR samples.
- Compatible with 96 x 0.2 mL thermal cycler.
- Sample capacity: 4 glass slides 75 x 25 mm (3 x 1 in.)
- Temperature range: 0° to 100°C
- D x W x H: 80 x 115 x 16 mm
- Adapter accuracy at 55°C: ±0.2°C
- Adapter uniformity at 55°C: ±0.25°C
- Weight: 150 g
Warranty and Services
2 Year
Specifications
Specifications
| Temperature Range (Metric) | 0°C to 100°C |
| For Use With (Equipment) | 4 Glass Slides, 75 x 25 mm (3 x 1 in.) |
| Product Type | Adapter |
| Material | Aluminum |
| Weight | 150 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.