Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TN1000 Series Class 100/ISO 5 Nitrile Gloves
GREENER_CHOICESDP

Catalog No. 19170050E Shop All TechNiGlove International Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Color:
Blue
White
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile 12 in. cleanroom gloves are double bagged and are suitable for use in pharmaceutical and biotech manufacturing.

  • 100% nitrile, do not contain natural rubber or silicone
  • 12 in. length, ambidextrous, powder free
  • Double chlorinated
  • Double bagged for use Cleanrooms
  • Suitable for use in Pharmaceutical and Biotech manufacturing
  • Meet the most stringent requirements for extractables and particles

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO 9001, Meet USP797/800 requirements
Model TN1004W
Packaging Type Cleanroom Bagged
Series TN1000
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.