Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International TN1000 Series Class 100/ISO 5 Nitrile Gloves

Shop All TechNiGlove International Inc. Products


Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Color:
Blue
White
Description
- 100% nitrile, do not contain natural rubber or silicone
- 12 in. length, ambidextrous, powder free
- Double chlorinated
- Double bagged for use Cleanrooms
- Suitable for use in Pharmaceutical and Biotech manufacturing
- Meet the most stringent requirements for extractables and particles
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction