Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TGL900 Series Class 100 Cleanroom Latex Gloves
GREENER_CHOICESDP

Catalog No. 19168976B Shop All TechNiGlove International Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Non-sterile, ambidextrous 9.5 in. latex gloves are recommended for Class 100/ISO 5 controlled environments.

  • High-grade latex, silicone free
  • Recommended for Class 100 Cleanrooms
  • Ambidextrous, 9.5 in. length
  • Fingertip textured for secure wet or dry grip
  • Chlorination process provides a consistent glove without the odor of most latex gloves

Specifications

Certifications/Compliance ISO9001:2000, ISO14001:2004
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000, ISO14001:2004
Model TGL902
Packaging Type Cleanroom Bagged
Series TGL900 Series
Tensile Strength 12.5 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.