Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        TechNiGlove International TGL900 Series Class 100 Cleanroom Latex Gloves

 
    
    
    
        
            Shop All TechNiGlove International Inc. Products
        
    
    
    
    
    
    
    
    
        

                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                Small
                            
                        
                            
                                Medium
                            
                        
                            
                                Large
                            
                        
                            
                                X-Large
                            
                        
                    Description
- High-grade latex, silicone free
- Recommended for Class 100 Cleanrooms
- Ambidextrous, 9.5 in. length
- Fingertip textured for secure wet or dry grip
- Chlorination process provides a consistent glove without the odor of most latex gloves
Specifications
Specifications
| Certifications/Compliance | ISO9001:2000, ISO14001:2004 | 
| Chlorinated | Yes | 
| Cleanroom Class | Class 100 (ISO 5) | 
| Accelerator Free | No | 
| AQL | 1.5 | 
| Color | Natural | 
| Disposable | Single-use | 
| Exterior Finish | Partially Textured | 
| Finger Thickness (English) | 5 mil | 
| Finger Thickness (Metric) | 0.15 mm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            