Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix J

Catalog No. MP116936025 Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
5 x 15 mL
25 x 15 mL
50 x 15 mL

Catalog No. MP116936025

Supplier: MP Biomedicals™ 116936025

Only null left
Add to Cart
Add to Cart

TeenPrep™ Lysing Matrix J, 15 mL Tube contains 2 mm yellow zirconia beads and 1.6 mm aluminum oxide particles. Will not bind nucleic acids.

  • Tube contains 2 mm yellow zirconia beads and 1.6 mm aluminum oxide particles.
  • Used to grind animal and plant tissues, fixed samples and lyse fungi.
  • For use on FastPrep™ instruments or any bead beater.

Certifications

Certified RNase and DNase free.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 15 mL
Sample Type Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold, Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold
DNase DNase Free
Product Type Lysing Matrix J
Quantity 25 x 15 mL
RNase RNase Free
Sample Volume Up to 2 g per prep

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.