Learn More
Description
- Features one flat end and one spoon end
- Stainless steel, coated in Teflon
- Designed for use in professional laboratories
- Also an ideal choice for science classrooms and household use
Specifications
Specifications
| Quantity | 1 |
| Color | Silver |
| Product Type | Flat End/Spoon Ended Spatula |
| Length (English) | 6 in. |
| Width (English) | 0.75 in. (Flat End), 0.80 in. (Spoon End) |
| Material | Teflon Coated Stainless Steel |
| Length (Metric) | 15.25 cm |
| Autoclavable | Autoclavable |
| Shape | Spoon End, Spatula End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
