Learn More
Labconco™ Telescoping Base Stands with Casters



Provide mobility for short distances and gain access to the area behind the stand for service or maintenance
$2060.00 - $2350.00
Specifications
Height (English) | 34.5 to 27.5 in. |
---|---|
Depth (English) | 40 in. |
Includes | 5 in. dia. Toe Locking, Nonmarking Polyurethane Casters with Bearings |
Depth (Metric) | 101.6 mm |
Product Type | Base Stand |
Catalog Number | Mfr. No. | Width (Metric) | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Weight (Metric) | Price | Quantity & Availability | ||||
10-030-237
![]() ![]() |
Labconco™
3746713 |
152.4 cm | 53 Kg |
Each for $2,060.00
|
|
||||
13-118-69
![]() ![]() |
Labconco™
3888701 |
121.9 cm | 55 Kg |
Each for $2,350.00
|
|
||||
Description
- Can be adjusted to eight height positions prior to installation
- Legs adjustable in 1 in. increments from 27.5 to 34.5 in. (69.8 x 87.6cm)
- Durable 1.75 in. (4.5cm) tubular, powder-coated steel frame
- Feature 5 in. diameter, toe-locking, non-marking polyurethane casters with bearings for quiet operation
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Compliance
ADA compliant
Specifications
34.5 to 27.5 in. | |
5 in. dia. Toe Locking, Nonmarking Polyurethane Casters with Bearings | |
Base Stand | |
ADA |
40 in. | |
101.6 mm | |
Provide mobility for short distances and gain access to the area behind the stand for service or maintenance |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.