Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ TELOS™ neo™ PCX SPE Columns

Catalog No. 13245174
Change view
Click to view available options
Bed Weight:
30 mg
60 mg
100 mg
200 mg
500 mg
Volume (Metric):
1 mL
3 mL
6 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Volume (Metric)
13-245-174 30 mg 1 mL
13-245-167 60 mg 3 mL
13-245-172 100 mg 3 mL
13-245-169 200 mg 6 mL
13-245-171 500 mg 6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-245-174 Supplier Cole-Parmer™ Supplier No. 0647422
Only null left
Add to Cart
Add to Cart

Mixed-mode strong cation exchange columns for basic analyte extraction

  • High surface area and capacity ensure highly reliable retention characteristics
  • No secondary interactions from silanol groups for accurate results
  • Higher sample loading due to high surface area
  • Recover clean extracts and shorten the time spent on method development using TELOS neo PCX SPE columns.
  • Mixed-mode sorbents exhibit a dual retention mechanism to significantly reduce the matrix components in the final extract.
  • High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps.
  • Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.

Specifications

Column Phase Polymer
Bed Weight 30 mg
For Use With (Application) Mixed-mode Strong Cation Exchange
For Use With (Equipment) Conventional HPLC System
Particle Size 60 μm
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.