Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ TELOS™ neo™ PCX SPE Columns
Click to view available options
Bed Weight:
30 mg
60 mg
100 mg
200 mg
500 mg
Volume (Metric):
1 mL
3 mL
6 mL
Description
- High surface area and capacity ensure highly reliable retention characteristics
- No secondary interactions from silanol groups for accurate results
- Higher sample loading due to high surface area
- Recover clean extracts and shorten the time spent on method development using TELOS neo PCX SPE columns.
- Mixed-mode sorbents exhibit a dual retention mechanism to significantly reduce the matrix components in the final extract.
- High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps.
- Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.
Specifications
Specifications
| Column Phase | Polymer |
| Bed Weight | 30 mg |
| For Use With (Application) | Mixed-mode Strong Cation Exchange |
| For Use With (Equipment) | Conventional HPLC System |
| Particle Size | 60 μm |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction