Learn More
Cole-Parmer™ TELOS™ SCX Ion Exchange SPE Columns
Description
Specifications
Specifications
| Bed Weight | 1000 mg |
| For Use With (Application) | Strong Cation Exchange |
| For Use With (Equipment) | Conventional HPLC System |
| Particle Size | 50 μm |
| Sorbent | Benzenesulfonic Acid |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 6 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.