Learn More
PIP™ Temp-Gard™ Extreme Temperature Heat Resistant Gloves - Elbow Length
Shop All Protective Industrial Products Inc. ProductsDescription
- Impervious to cryogenic liquids, and most other liquids and chemicals
- Grip capabilities are not diminished in slippery, or extreme temperature conditions
- Improved dexterity and flexibility that will not stiffen at any temperature
- Silicone coating is on the outside of the gloves to prevent staining and allow for easy cleaning
- Standard shelf life is 5 years when stored in cool, dry conditions
- Withstands temperatures up to 500°C
Specifications
Specifications
| Description | Elbow Length |
| Color | Gray |
| Material | Silicone |
| Size | Medium |
| Temperature (English) Max. | 500°F |
| Temperature (Metric) Max | 260°C |
| For Use With (Application) | Extreme Temperature Conditions |
| Glove Cuff Style | Gauntlet |
| Liner Material | Aramid Fiber |
| Series | 202-1019 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.