Learn More
MAPA™ Temp-Tec™ NL-56 Chemical Resistant Gloves with Thermal Insulation
Shop All MAPA Professional ProductsDescription
Protection from extreme temperatures
- Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents
- Double-knit cotton liner protects hands during high temperature applications
- Neoprene coating with pebbled-finish enhances grip on wet or slippery objects
- Extended length, 14 in. gauntlet cuff for additional arm protection
- FDA approved, Standard 21 CFR
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199 |
| Coating Material | Neoprene |
| Color | Black, Blue |
| Exterior Finish | Partially Textured |
| Size | 10 |
| Temperature (Metric) Max | 300°F |
| EN388 Standard | 2212 |
| EN ISO 374-1 CHEMICAL LETTER CODES | ACJKL |
| For Use With (Application) | Boiler Room Work, Chemical Treatment, Hot Pipe Handling, Steam Cleaning, and Polymer Extrusion |
| Glove Cuff Style | Gauntlet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.