Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Temperature Test Chamber
GREENER_CHOICESDP

Catalog No. p-7237781
Click to view available options
Capacity (Metric):
651 L
1388 L
Door Style:
Glass Swing Door (Right Hinge)
Solid Swing Door (Right Hinge)

This innovative Temperature Test Chamber offers a high-tech solution for product testing and temperature control.

  • Multi-element, independent proportional electric heating
  • Proportional Integral Derivative (PID) controller with graphic display
  • Temperature setpoint range: 20 to 60°C
  • Temperature control: ±0.1°C
  • Integrated alarm systems
  • Probe access port
  • Keyed door lock
  • Interior shelving
  • EPA compliant high density polyurethane foam insulation

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 651 L
Chamber Material Stainless Steel (304)
CO2 Sensor Technology No Sensor
Convection Technology Multi-element, independent proportional electric heating
For Use With (Equipment) For temperature testing applications
Lighting LED
Material Stainless Steel (18/8)
No. of Shelves 3
Oxygen Control None
Plug Type Nema 5-15
Temperature Range (Metric) 20°C to 60°C
Type Temperature Test Chamber
Door Style Glass Swing Door (Right Hinge)
No. of Doors 1
Temperature Sensor NTC
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.