Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tempshield™ Cryo-Apron™
Shop All Tempshield Inc. Products

Click to view available options
Length (Metric):
91.4 cm
106 cm
122 cm
Length (English):
36 in.
42 in.
48 in.
Description
Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.
Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.
- Waterproof, lightweight
- Adjustable straps at neck and waist
- All aprons are 24 in. (61cm) wide
- Color: blue
Specifications
Specifications
Color | Blue |
Length (English) | 48 in. |
Length (Metric) | 122 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction