Learn More
Tempshield™ Cryo-Gloves™ Pink Waterproof Shoulder-Length Cryogenic Gloves
Shop All Tempshield Inc. Products

Description
A thin, seamless 100% waterproof liner provides protection from spills and splashes. State-of-the art materials and multi-layered construction provides cryogenic protection for ultra-cold applications down to -196°C (-320°F).
- Cryogenic protection for ultra-cold applications down to -196°C (-320°F)
- Thin, seamless 100% waterproof liner provides protection from spills and splashes
- State-of-the art materials and multi-layered construction allow for a maximum level of thermal protection, flexibility, and dexterity
- High performance, thermal lining wicks moisture away from hands to maintain comfort over extended periods of wear
- Ideal for applications where function is important and safety is critical
- Not intended for immersion in liquid nitrogen or other cryogenic liquids
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420, EN 511 |
| Description | Shoulder Length |
| Color | Pink |
| Hand | Specific |
| Material | Fabric |
| Product Type | Waterproof Cryogenic Gloves |
| Size | X-Large |
| EN388 Standard | Yes |
| For Use With (Application) | Dispensing/Transferring Cryogenic Liquids, Removing Samples from Cryogenic Liquids, and Open Cryogenic Containers with the Chance of Exposure to Liquids/Splashes |
| Series | Cryo-Gloves™ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.