Learn More
MilliporeSigma™ Supelco™ Tenax™ GR Thermal Desorption Tube, Particle Size: 60/80 Mesh
Shop All MilliporeSigma Supelco ProductsDescription
- Particle Size: 60/80 Mesh
Specifications
Specifications
| Packaging Quantity | 10/Pk. |
| For Use With (Application) | Air Monitoring |
| Diameter (Metric) Outer | 6.35 mm |
| Overall Length (Metric) | 88.9 mm |
| Includes | 10 Thermal Desorption Tubes |
| Description | Pre-conditioned/Sealed with Brass Endcaps |
| Matrix | Tenax GR Graphitized Porous Polymer (60/80) |
| For Use With (Equipment) | PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments |
| Type | Thermal Desorption Tube |
| Product Line | Tenax |
| Show More |
Tenax is a registered trademark of Buchem B.V.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.