Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Tenax™ GR Thermal Desorption Tubes

Catalog No. 111002485 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Glass
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-100-2485 Glass
11-100-2483 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-2485 Supplier MilliporeSigma™ Supelco™ Supplier No. 28282U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Gerstel™ TDS A & TDS 2

  • Techniques: Active air sampling
  • Preconditioned: Yes
  • Additional Notes: Sealed with TDS³ storage container
  • Standard Methods: EPA TO-1; IP-1B
  • Material: Glass tube with stainless steel and glass fritted ends
  • Matrix: Tenax™ GR composite (30% graphite carbon and 70% Tenax™ TA)
  • Dimensions: 6 mm O.D. x 4 mm I.D. x 7 in. L
  • Compatibility: Designed for use with Gerstel™ TDS A and TDS 2 systems
  • Applications: Air monitoring, environmental and industrial hygiene; extends the range of Tenax™ TA
  • Features: Preconditioned; unique numbers on every tube for traceability; packaged in a sealed TDS³™ storage container
  • Technique: Suitable for active air sampling
TRUSTED_SUSTAINABILITY

Specifications

Overall Length (Metric) 177.8 mm
Includes Tenax™ GR Thermal Desorption Tube, TDS³ Storage Container
Methods EPA TO-1, IP-1B
Diameter (English) Outer 0.236 in.
Type Thermal Desorption Tube (Fritted)
Diameter (English) Inner 0.157 in.
Packaging Quantity 1/Pk.
Diameter (Metric) Outer 6 mm
Description Pre-conditioned
Matrix Tenax™ GR Composite (30% Graphite Carbon, 70% Tenax™ TA)
Material Glass
Product Line Tenax
For Use With (Equipment) Gerstel™ TDS A & TDS 2
Overall Length (English) 7 in.
Diameter (Metric) Inner 4 mm
For Use With (Application) Air Monitoring
Show More Show Less

Tenax is a registered trademark of Buchem B.V.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.