Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Tenax™ TA Glass Thermal Desorption Tubes

Catalog No. 111005376 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Matrix:
Tenax TA Porous Polymer (35/60)
Tenax TA Porous Polymer (60/80)
Packaging Quantity:
1/Pk.
10/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Matrix Packaging Quantity
11-100-5376 Tenax TA Porous Polymer (60/80) 10/Pk.
11-100-1618 Tenax TA Porous Polymer (35/60) 1/Pk.
11-100-2484 Tenax TA Porous Polymer (60/80) 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-5376 Supplier MilliporeSigma™ Supelco™ Supplier No. 30134U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for use with Air Monitoring

  • Fritted
  • Thermally conditioned
  • Glass frit incorporated at the inlet for increased performance
  • Batch tested for back-pressure and background
TRUSTED_SUSTAINABILITY

Specifications

Overall Length (Metric) 88.9 mm
Diameter (Metric) Outer 6.35 mm
Includes 10 Thermal Desorption Tubes, PTFE Endcaps
Diameter (English) Outer 1/4 in.
Matrix Tenax TA Porous Polymer (60/80)
Methods EPA TO-1
Product Line Tenax
Description Unconditioned/Sealed with PTFE Endcaps
For Use With (Application) Air Monitoring
Type Thermal Desorption Tube
Packaging Quantity 10/Pk.
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Overall Length (English) 3.5 in.
Material Glass
Show More Show Less

Tenax is a registered trademark of Buchem B.V.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.