Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Tenax™ TA Non-Fritted Thermal Desorption Tube

Catalog No. 111002479 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Outer:
1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
11-100-2479 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-2479 Supplier MilliporeSigma™ Supelco™ Supplier No. 28715U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

May be used to trap volatile organic compounds in air samples

  • Non-fritted
  • Preconditioned
  • Particle Size: 60/80 mesh
  • Sealed with Brass Endcaps
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 88.9 mm
Includes 10 Thermal Desorption Tubes, Brass Endcaps
Packaging Quantity 10/Pk.
Methods EPA TO-1, IP-1 B
Overall Length (English) 3.5 in.
Matrix Tenax TA (60/80)
Material Glass
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
For Use With (Application) Air Monitoring
Product Line Tenax
Diameter (English) Outer 1/4 in.
Type Thermal Desorption Tube
Show More Show Less

Tenax is a registered trademark of Buchem B.V.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.