Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Tenax™ TA Stainless Steel Thermal Desorption Tube

Catalog No. 111006688 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Outer:
1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
11-100-6688 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-6688 Supplier MilliporeSigma™ Supelco™ Supplier No. 29741U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sealed with Brass Endcaps

  • Pre-Conditioned
  • Particle Size: 60/80 Mesh
TRUSTED_SUSTAINABILITY

Specifications

Includes Tenax™ TA Stainless Steel Thermal Desorption Tubes (10), Brass End-caps
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 88.9 mm
Overall Length (English) 3.5 in.
Methods EPA TO-1, IP-1 B
For Use With (Application) Air Monitoring
Product Line Tenax
Matrix Tenax TA Porous Polymer (60/80 Mesh)
Packaging Quantity 10/Pk.
Diameter (English) Outer 1/4 in.
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Material Stainless Steel
Type Thermal Desorption Tube
Show More Show Less

Tenax is a registered trademark of Buchem B.V.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.