Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Tenax™ TA Standard Sampling Tube, Prepacked

Catalog No. 111002482 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Packaging Quantity:
1/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
11-100-2482 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-2482 Supplier MilliporeSigma™ Supelco™ Supplier No. 28271U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes a stainless steel screen at both inlet and outlet to keep the adsorbent beds secure during use

  • Particle Size: 60/80 mesh
TRUSTED_SUSTAINABILITY

Specifications

Includes Tenax™ TA Stainless Steel Sampling Tube (1 ea)
Diameter (English) Inner 0.157 in.
Diameter (English) Outer 0.236 in.
Overall Length (Metric) 177.8 mm
For Use With (Equipment) Gerstel™ TDS A, TDS 2
Material Stainless Steel
For Use With (Application) Air Monitoring
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6 mm
Packaging Quantity 1/Pk.
Matrix Tenax TA Porous Polymer (60/80)
Product Line Tenax
Overall Length (English) 7 in.
Methods EPA TO-1, IP-1 B
Type Sampling Tube
Show More Show Less

Tenax is a registered trademark of Buchem B.V.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.