Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Terasaki Plates for Microscopic Examinations
Shop All Greiner Bio-One Products
Click to view available options
Quantity:
200/Cs.
Description
- Individual well volume of 10μL
- Flat well bottom
- Improved cell adhesion through physical surface treatment
- Space saver design with recessed lid
- Available in high throughput folding carton packaging or inner wrappe

Specifications
Specifications
Array | 6 x 10 |
Closure Included | With Lid |
Capacity (Metric) | 10 μL |
Color | Clear |
Material | Polystyrene |
Sterility | Non-sterile |
Surface Treatment | Tissue Culture |
Well Count | 60 |
No. per Case | 200 |
Packaging | Inner bags of 10 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction