Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
γ-Terpinene, 97%, stabilized, ACROS Organics™
Click to view available options
Quantity:
100mL
500mL
Packaging:
Glass bottle
Specifications
Boiling Point | 182°C |
Flash Point | 51°C |
Refractive Index | 1.4720 to 1.477 |
Specific Gravity | 0.847 |
Stabilizer | 0.1 % max. dl-alpha tocopherol |
Quantity | 500mL |
Density | 0.8470g/mL |
Infrared Spectrum | Authentic |
Color | White |
Packaging | Glass bottle |
Show More |
Safety and Handling
GHS H Statement
Flammable liquid and vapor.
May be fatal if swallowed and enters airways.
GHS P Statement
IF SWALLOWED: Immediately call a POISON CENTER or doctor/physician.
Keep away from heat/sparks/open flames/hot surfaces.
- No smoking.
IF INHALED: Remove to fresh air and keep at rest in a position comfortable for brea
GHS Signal Word: Danger
EINECSNumber : 202-794-6