Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Surflo™ Winged Infusion Sets

Catalog No. 22289913 Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
18 G
19 G
21 G
22 G
23 G
25 G
27 G
Color:
Black
Cream
Gray
Green
Light Blue
Orange
Pink
Product Type:
Regular Wall needle
Thin Wall Needle
Ultra Thin Wall Needle
Length (English) Tube:
3.5 in.
8 in.
12 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Secure, safe and simple I.V. therapy permits continuous access to a vein with minimum discomfort

  • Siliconized needle bonded to flexible wings
  • Soft tubing attached to a Luer fitting with threaded venting cap
  • Needles bonded to wings at slight downward angle—better conform to body contours and reduce trauma to tunica intima
  • Color-coded wings according to needle gauge and embossed with gauge size
  • Soft polyvinyl chloride tubing resists kinking

Order Info

22-254-038 and 22-254-039 have a latex cap covering the end of the Luer fitting. With these sets, solutions can be intermittently injected (with a hypodermic syringe) directly through the cap and into the tubing.

Specifications

Product Type Thin Wall Needle
Color Orange
Material PVC
Needle Gauge 25 G
Sterility Sterile
Length (English) Needle 0.5 in.
Length (English) Tube 3.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.