Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Surshield™ Safety Winged Blood Collection Sets

Catalog No. p-322963 Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (English) Tube:
7 in.
12 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

One-handed activation

  • For use with evacuated blood collection tubes only; not compatible with I.V. therapy applications
  • Designed for an evacuated blood collection system, which provides closed, conventional, and safe blood collection for fast and easy sampling and analysis
  • Non-latex plastic and tubing ensure allergy-free usage
  • One-handed operation makes siliconized needle insertion quick and easy with the flexible wings allowing for a secure grip
  • Soft, flexible interlocking wings readily conform to the body's contour
  • The wing is angled for ease of positioning of the needle during venipuncture, for less risk of vessel damage or occlusion of the lumen
  • Wings are color coded according to needle gauge and embossed with gauge size
  • After use, press the plastic Surshield into place over the needle to prevent accidental needlestick injuries before discarding

Specifications

Product Type Winged Collection Set
Needle Gauge 23 G
Sterility Sterile
Length (English) Needle 0.75 in.
Length (English) Tube 7 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.