Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo™ Syringes with SurGuard3™ 22G Safety Hypodermic Needles
Click to view available options
Length (English) Needle:
1 in.
1.5 in.
Description
- 3 modes of activation-thumb, finger, or hard surface
- Separate finger/thumb grips with ridges and nonslip surfaces
- Hub and needle locks for security post activation
- Broad range of sizes
- Firm injection feel
- Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
- More comfortable injections for patients
Specifications
Specifications
Needle Gauge | 22 G |
Latex Free | Yes |
Length (English) Needle | 1.5 in. |
Product Type | Syringe |
Volume (Metric) | 3 mL |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction