Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo™ Syringes with SurGuard3™ 25G Safety Hypodermic Needles
Shop All Terumo Medical Corporation Products
Click to view available options
Volume (Metric):
1 mL
3 mL
Length (English) Needle:
0.625 in.
1 in.
Length (Metric) Needle:
1.6 cm
2.5 cm
Description
- 3 modes of activation-thumb, finger, or hard surface
- Separate finger/thumb grips with ridges and nonslip surfaces
- Hub and needle locks for security post activation
- Broad range of sizes
- Firm injection feel
- Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
- More comfortable injections for patients
Specifications
Specifications
| Needle Gauge | 25 G |
| Latex Free | Yes |
| Length (English) Needle | 0.625 in. |
| Product Type | Syringe |
| Volume (Metric) | 1 mL |
| Length (Metric) Needle | 1.6 cm |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction