Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Test Paper
SCI_ED

Catalog No. S60125 Shop All Fisherbrand Products
Click to view available options
Type:
Cobalt Chloride Test Paper
Lead Acetate Test Paper
Litmus Blue Test Strip
Litmus Neutral Test Strip
Litmus Red Test Strip
Methyl Violet Test Strip
Moisture Detection Test Strip
PTC Taste Test Paper

Use these test papers for a variety of applications.

  • Lead Acetate Test Paper detects Hydrogen Sulfide in water in concentrations as low as 5ppm
  • Use this test paper to test your drinking water, well water or groundwater

Specifications

Certifications/Compliance NFPA
Color Indicator Gray
For Use With (Application) Quickly detect Hydrogen Sulfide in water in concentrations as low as 5ppm.
Includes 100 strips
Quantity Pk. of 24 Vials; 100 Strips/Vial
Range 1 to 400 ppm
Storage Requirements Out of direct sunlight, kept dry, keep vial sealed
Test Method Dip strip into solution
Test Time 5 to 10 sec.
Type Lead Acetate Test Paper
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.