Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaMotte™ Test Strips

Shop All LaMotte Company Products


Click to view available options
Type:
Chlorine Test Paper
High Range QAC Test Paper
Iodine Test Strip
QAC Test Strip
Includes:
Color chart, plastic vial
Color chart, plastic waterproof opaque vial, desiccant cap
Quantity:
100 Pk.
100 Strips
200 Pk.
Each
Range:
0, 100, 200, 300, 400, 500 ppm
10-50-100-200 ppm
12-25-50-100 ppm
200-400-600-1000-1500 ppm
50-100-200-400 ppm
Description
Test chlorine from 10 to 200ppm, iodine from 12 to 100ppm and quaternary ammonium compounds from 50-400ppm, or from 200 to 1500ppm
- Chemically treated paper strips produce color changes in as little as 5 seconds
- Simply dip strip into sample
- Compare strip color to color chart located on plastic vial
- Plastic, waterproof vials are labeled with test instructions
- Desiccant cap
- Test drinking water, industrial water for boiling and cooling, laundry /sanitation water and wastewater
Specifications
Specifications
| For Use With (Application) | Test drinking water, industrial water for boiling and cooling, laundry or sanitation water and wastewater, for chlorine, iodine and QAC testing |
| Includes | Color chart, plastic waterproof opaque vial, desiccant cap |
| Quantity | 100 Strips |
| Range | 0, 100, 200, 300, 400, 500 ppm |
| Type | QAC Test Strip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction