Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Test Tube Brush
SCI_ED

Catalog No. S13958 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
230 mm
23.49 cm
280 mm
305 mm
Diameter (Metric):
12 mm
35 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
S13958 23.49 cm -
S24492 230 mm 12 mm
S24495 280 mm 35 mm
S13961 305 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S13958 Supplier Eisco™ Supplier No. CH0204A
Add to Cart
Add to Cart

Test Tube Brush with fan-shaped end.

  • On stainless-steel wire handle

Specifications

Product Type Bristle Brush
Bristle Material Fiber
Bristle Type Medium Stiffness
Color-coded Yes
Handle Material Stainless Steel Wire
Handle Type Twisted Wire
Tip Type Fan Tip
Scent Unscented
Sterility Non-sterile
Color Tan
Diameter (English) Bristle 0.5 in.
Diameter (Metric) Bristle 12.7 mm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 9.25 in.
Length (English) Brush 3.8 in.
Length (Metric) 23.49 cm
Length (Metric) Brush 95.2 mm
Quantity 1 Ea.
Weight (English) 0.02 lb.
Weight (Metric) 9 g
Width (English) 0.5 in.
Width (Metric) 1.27 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.