Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Test Tube Brush Bristles
SCI_ED

Catalog No. S30417E Shop All American Educational Products LLC Products
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
24 cm
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Size
S30417E 20 cm Medium
S30417D 24 cm Large
S30417F 15 cm Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S30417E Supplier American Educational Products Supplier No. 71026

Brush used to clean test tubes.

  • Natural bristle
  • Available in small, medium and large size

Specifications

Product Type Test Tube Brush
Color Natural
For Use With (Application) For cleaning test tubes
Length (English) 7.87 in.
Length (English) Brush 2.9 in.
Length (Metric) 20 cm
Length (Metric) Brush 7.5 cm
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.