Learn More
American Educational Products Test Tube Brush Bristles
Shop All American Educational Products LLC Products

Description
- Natural bristle
- Available in small, medium and large size
Specifications
Specifications
| Product Type | Test Tube Brush |
| Color | Natural |
| For Use With (Application) | For cleaning test tubes |
| Length (English) | 5.9 in. |
| Length (English) Brush | 1.9 in. |
| Length (Metric) | 15 cm |
| Length (Metric) Brush | 5 cm |
| Size | Small |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.