Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Test Tube Brush with Natural Bristles
SDPSCI_ED

Catalog No. S139546 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (English):
0.5 in.
0.75 in.
1 in.
1.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S139546 0.5 in.
S139547 0.75 in.
S139548 1 in.
S139549 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Prop 65
Catalog No. S139546 Supplier United Scientific™ Supplier No. TTBN01
Add to Cart
Add to Cart
This item is not returnable. View return policy
Prop 65

These brushes with natural bristles are used for effective cleaning of test tubes in laboratories.

  • Brushes designed to clean test tubes
  • Natural nylon bristles with radial tops
  • Mounted in twisted heavy duty gauge galvanized wire

Specifications

Product Type Test Tube Brush
Bristle Material Natural Bristles
Bristle Type Radial, Tufted End
Color-coded No
Handle Material Galvanized
Handle Type Twisted Wire
Tip Type Radial Tip
Sterility Non-sterile
Color Brown
Diameter (English) 0.5 in.
Diameter (Metric) 1.3 cm
For Use With (Equipment) Test Tubes
Length (English) Brush 3 in.
Length (Metric) Brush 7.6 cm
Quantity 12 Brushes
Size 8 x 0.5 in.
Show More Show Less

Warning: Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.