Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Test Tube with Cap, Polystyrene
SDPSCI_ED

Catalog No. S16034 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S16034 7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16034 Supplier United Scientific™ Supplier No. TPSC131
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical alternative to glass.

  • Pack of 100 polystyrene test tubes, 13 x 100 mm with a capacity of 7 mL.
  • Tubes designed with a round bottom.
  • Include hollow-top polypropylene plug caps.

Specifications

Capacity (Metric) 7 mL
Length (Metric) 100 mm
Material Polystyrene
Shape Cylindrical
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.