Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Test Tube Peg Rack
SCI_ED

Catalog No. s27097 Shop All Eisco Products
Change view
Click to view available options
For Use With (Equipment):
13 mm Test Tubes
16 mm Test Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S27097 16 mm Test Tubes
S27096 13 mm Test Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27097 Supplier Eisco™ Supplier No. CH0711B2
Add to Cart
Add to Cart

Conveniently holds inverted test tubes for drying purposes, as well as to minimize the collection of airborne contaminants. The bottom of the rack has holes to increase air flow.

  • Plastic peg-style test-tube drying rack
  • Can also be used to hold and dry electrophoresis or chromatography plates

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Test Tubes
Material Plastic
Positions 50
Shape Rectangular, Rounded Corners
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 16 mm Test Tubes
Size 16 mm
Product Type Test Tube Peg Rack
Shelves None
Array 6 x 12
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.